Shop CECO

Half Glass Steel Door with Glass, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMD X HG28 70 X MORT-ST-18ga-WG
  • Zoro # G9862447

product price: 
$
1,589.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHMD X HG28 70 X MORT-ST-18ga-WG
Zoro #
G9862447
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Thickness
1 3/4 in
Window Height
29 in
Dimension C
71 1/4 in
Dimension B
39 5/16 in
Window Width
19 in
Dimension a
7 3/8 in
Middle Hinge to Door Top Height
39 3/8 in
Door Thickness
1 3/4 in
Door Height
84 in
Door Width
32 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
71 1/4 in

Details

Item
Half Glass Steel Door with Glass
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
Thermal Insulation U-Factor
0.41 W/mK
Includes
Doors With Glass
Security Door Color
Gray
Agency Compliance
1 1/2 Hour Fire Rating, UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Doors
1
Hinge Placement Type
3
Window Style
Rectangle
Standards
UL
Glass Insert Included
Wired Glass
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Door Material
Steel
Door Hand Orientation
Non-Handed

Description

Half Glass Steel Door with Glass, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products