Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2
- Mfr # CHMD X HG30 70 X MORT-CU-18ga-WG
- Zoro # G9862544
product price:Â
$
1,779.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X HG30 70 X MORT-CU-18ga-WG
- Zoro #
- G9862544
- UPC #
- -
- Country of Origin
- United States
- Item
- Half Glass Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 45 min
- Includes
- Doors With Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Metal Material Gauge
- 18 ga
- Glass Insert Included
- Wired Glass
- Standards
- UL
- Window Style
- Rectangle
- Door Material
- Steel
- Hinge Placement Type
- 2
- Number of Doors
- 1
- Includes Louver
- No Louver Included
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension C
- 69 3/8 in
- Window Height
- 29 in
- Window Width
- 19 in
- Dimension B
- 37 1/8 in
- Dimension a
- 4 7/8 in
- Middle Hinge to Door Top Height
- 37 1/8 in
- Bottom Hinge to Door Top Height
- 69 3/8 in
- Door Width
- 36 in
- Door Height
- 84 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Door Thickness
- 1 3/4 in
Description
Half Glass Steel Door with Glass, Door Type 2, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 19 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 37-1/8 In., 69-3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.