Hollow Metal Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD x FL30 68 x MORT-ST-16ga
- Zoro # G2132420
product price:Â
$
831.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x FL30 68 x MORT-ST-16ga
- Zoro #
- G2132420
- UPC #
- -
- Country of Origin
- United States
- Item
- Hollow Metal Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Mortise
- Material
- 16-gauge
- Fire Rating
- 180 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Doors
- 1
- Mounting Style
- Flush
- Door Material
- Steel
- Glass Insert Included
- No Glass Insert Included
- Standards
- UL
- Includes Louver
- No Louver Included
- Door Hand Orientation
- Non-Handed
- Door Metal Material Gauge
- 16 ga
- Hinge Placement Type
- 3
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension B
- 37 5/16 in
- Dimension C
- 67 1/4 in
- Dimension a
- 7 3/8 in
- Middle Hinge to Door Top Height
- 37 3/8 in
- Door Thickness
- 1 3/4 in
- Door Height
- 80 in
- Bottom Hinge to Door Top Height
- 67 1/4 in
- Door Width
- 36 in
- Top Hinge to Door Top Height
- 7 3/8 in
Description
Hollow Metal Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 37-5/16 In., 67-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.