Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hollow Metal Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD x FL28 70 x MORT-ST-16ga
- Zoro # G9864215
product price:Â
$
798.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x FL28 70 x MORT-ST-16ga
- Zoro #
- G9864215
- UPC #
- -
- Country of Origin
- United States
- Item
- Hollow Metal Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Mortise
- Material
- 16-gauge
- Fire Rating
- 180 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Hand Orientation
- Non-Handed
- Standards
- UL
- Number of Doors
- 1
- Glass Insert Included
- No Glass Insert Included
- Hinge Placement Type
- 3
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 16 ga
- Door Material
- Steel
- Mounting Style
- Flush
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Dimension C
- 71 1/4 in
- Dimension B
- 39 5/16 in
- Dimension a
- 7 3/8 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Height
- 84 in
- Door Width
- 32 in
- Door Thickness
- 1 3/4 in
- Middle Hinge to Door Top Height
- 39 3/8 in
Description
Hollow Metal Door, Door Type 3, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.