Shop CECO

Narrow Light Hollow Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD X NL30 68 X MORT-CU-16ga-WG
  • Zoro # G9853541

product price: 
$
1,243.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMD X NL30 68 X MORT-CU-16ga-WG
Zoro #
G9853541
UPC #
-
Country of Origin
United States
Item
Narrow Light Hollow Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
16-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
ANSI A250.8-1998, UL
Security Door Color
Gray
For Use With
Frames 1PHU7, 1PHV2, 1PHV6, 1PHW1
Includes
1/4 in Clear Wire Glass with Safety Film
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
2
Includes Louver
No Louver Included
Number of Doors
1
Compatible with Brand
CECO
Window Style
Rectangle
Compatible with Manufacturer Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Door Metal Material Gauge
16 ga
Door Hand Orientation
Non-Handed
Standards
ANSI A250.8-1998, UL
Glass Insert Included
Wired Glass
Door Material
Steel
Compatible Manufacturer Part Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible with Mfr. Model No.
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
For Use with Mfr Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible Manufacturer Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
For Use With Mfr. Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible with Manufacturer Model No.
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible Pump Manufacturer Part Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible Mfr. Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
For Manufacturer Part Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible with Mfr. Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
5 in
Dimension E
80 in
Window Height
26 in
Dimension B
35 1/4 in
Dimension C
65 3/8 in
Dimension a
4 7/8 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Width
36 in
Middle Hinge to Door Top Height
35 1/4 in
Door Height
80 in

Description

Narrow Lite Hollow Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 1PHU7, 1PHV2, 1PHV6, 1PHW1, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes, 4-7/8 In., 35-1/4 In., 65-3/8 In., 36-1/4 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products