Narrow Light Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 2
- Mfr # CHMD x NL26 68 x CYL-CU-18ga
- Zoro # G9882756
product price:Â
$
862.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL26 68 x CYL-CU-18ga
- Zoro #
- G9882756
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Metal Material Gauge
- 18 ga
- Door Hand Orientation
- Non-Handed
- Glass Insert Included
- No Glass Insert Included
- Includes Louver
- No Louver Included
- Hinge Placement Type
- 2
- Number of Doors
- 1
- Window Style
- Rectangle
- Standards
- UL
- Door Material
- Steel
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Dimension B
- 35 1/8 in
- Dimension C
- 65 3/8 in
- Window Height
- 26 in
- Window Width
- 5 in
- Dimension a
- 4 7/8 in
- Bottom Hinge to Door Top Height
- 65 3/8 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Middle Hinge to Door Top Height
- 35 1/8 in
- Door Width
- 30 in
- Door Height
- 80 in
- Door Thickness
- 1 3/4 in
Description
Narrow Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.