Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2
- Mfr # CHMD-NL4068-CY-CU-18ga
- Zoro # G9883237
product price:Â
$
1,486.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-NL4068-CY-CU-18ga
- Zoro #
- G9883237
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Includes
- Doors Without Glass
- Security Door Color
- Gray
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 2
- Includes Louver
- No Louver Included
- Door Material
- Steel
- Door Hand Orientation
- Non-Handed
- Number of Doors
- 1
- Glass Insert Included
- No Glass Insert Included
- Standards
- UL
- Window Style
- Rectangle
- Door Metal Material Gauge
- 18 ga
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Window Height
- 26 in
- Dimension B
- 35 1/8 in
- Dimension C
- 65 3/8 in
- Window Width
- 5 in
- Dimension a
- 4 7/8 in
- Middle Hinge to Door Top Height
- 35 1/8 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Door Height
- 80 in
- Bottom Hinge to Door Top Height
- 65 3/8 in
- Door Thickness
- 1 3/4 in
- Door Width
- 48 in
Description
Narrow Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.