Narrow Light Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 1
- Mfr # CHMD x NL26 70 x CYL-CE-16ga
- Zoro # G9884795
product price:Â
$
1,003.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL26 70 x CYL-CE-16ga
- Zoro #
- G9884795
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Hand Orientation
- Non-Handed
- Number of Doors
- 1
- Window Style
- Rectangle
- Hinge Placement Type
- 1
- Glass Insert Included
- No Glass Insert Included
- Includes Louver
- No Louver Included
- Standards
- UL
- Door Metal Material Gauge
- 16 ga
- Door Material
- Steel
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Dimension C
- 72 5/8 in
- Dimension B
- 39 5/8 in
- Window Width
- 5 in
- Window Height
- 26 in
- Dimension a
- 6 5/8 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Height
- 84 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
- Door Thickness
- 1 3/4 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Width
- 30 in
Description
Narrow Light Steel Door, Door Type 1, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.