Shop CECO
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door, 84 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 2
- Mfr # CHMD x NL26 70 x CYL-CU-16ga
- Zoro # G9884673
product price:Â
$
1,003.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL26 70 x CYL-CU-16ga
- Zoro #
- G9884673
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 90 min
- Includes
- Doors Without Glass
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 2
- Includes Louver
- No Louver Included
- Number of Doors
- 1
- Window Style
- Rectangle
- Standards
- UL
- Door Metal Material Gauge
- 16 ga
- Door Material
- Steel
- Glass Insert Included
- No Glass Insert Included
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Dimension B
- 37 1/8 in
- Dimension C
- 69 3/8 in
- Dimension E
- 40 1/4 in
- Window Height
- 26 in
- Window Width
- 5 in
- Dimension a
- 4 7/8 in
- Door Height
- 84 in
- Bottom Hinge to Door Top Height
- 69 3/8 in
- Door Thickness
- 1 3/4 in
- Door Width
- 30 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Middle Hinge to Door Top Height
- 37 1/8 in
Description
Narrow Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In., 40-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.