Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1
- Mfr # CHMD x NL30 70 x Mort-CE-16ga
- Zoro # G9885093
product price:Â
$
1,084.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL30 70 x Mort-CE-16ga
- Zoro #
- G9885093
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 16-gauge
- Fire Rating
- 90 min
- Includes
- Doors Without Glass
- Security Door Color
- Gray
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Doors
- 1
- Door Material
- Steel
- Window Style
- Rectangle
- Door Metal Material Gauge
- 16 ga
- Door Hand Orientation
- Non-Handed
- Hinge Placement Type
- 1
- Includes Louver
- No Louver Included
- Standards
- UL
- Glass Insert Included
- No Glass Insert Included
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension E
- 38 7/16 in
- Dimension B
- 39 5/8 in
- Dimension C
- 72 5/8 in
- Window Width
- 5 in
- Window Height
- 26 in
- Dimension a
- 6 5/8 in
- Door Width
- 36 in
- Door Thickness
- 1 3/4 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
Description
Narrow Light Steel Door, Door Type 1, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 38-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.