Shop CECO
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD x NL30 70 x CYL-ST-18ga
- Zoro # G2170360
product price:Â
$
954.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x NL30 70 x CYL-ST-18ga
- Zoro #
- G2170360
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Agency Compliance
- UL
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Hinge Placement Type
- 3
- Standards
- UL
- Includes Louver
- No Louver Included
- Number of Doors
- 1
- Window Style
- Rectangle
- Door Metal Material Gauge
- 18 ga
- Door Hand Orientation
- Non-Handed
- Glass Insert Included
- No Glass Insert Included
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Window Width
- 5 in
- Dimension B
- 39 5/16 in
- Dimension C
- 71 1/4 in
- Window Height
- 26 in
- Dimension a
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Door Width
- 36 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 39 3/8 in
Description
Narrow Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.