Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Narrow Light Steel Door with Glass, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 1
- Mfr # CHMD X NL28 68 X MORT-CE-16ga-WG
- Zoro # G9865441
product price:Â
$
1,169.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X NL28 68 X MORT-CE-16ga-WG
- Zoro #
- G9865441
- UPC #
- -
- Country of Origin
- United States
- Item
- Narrow Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 16-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors With Glass
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Window Style
- Rectangle
- Standards
- UL
- Includes Louver
- No Louver Included
- Door Material
- Steel
- Number of Doors
- 1
- Door Metal Material Gauge
- 16 ga
- Hinge Placement Type
- 1
- Glass Insert Included
- Wired Glass
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Dimension C
- 68 5/8 in
- Window Width
- 5 in
- Dimension B
- 37 5/8 in
- Window Height
- 26 in
- Dimension E
- 34 7/16 in
- Dimension a
- 6 5/8 in
- Door Width
- 32 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Middle Hinge to Door Top Height
- 37 5/8 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
- Door Height
- 80 in
Description
Narrow Light Steel Door with Glass, Door Type 1, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 6-5/8 In., 37-5/8 In., 68-5/8 In., 34-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.