Zoro Homepage

Security Door Frame, RH, 84 in H, 32 in W, 16-gauge steel, Type: 1

  • Mfr # FOO1748X

  • Zoro # G6239563


product price: $236.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Type
1
Hand
RH
Door Opening Height
84 in
Door Opening Width
32 in
Material
16-gauge steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOO1748X
Zoro #
G6239563
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
32 in
Overall Depth
6 in
Throat Opening Size
4 7/8 in
Overall Width
32 in
Lock to Door Top Height
41 in
Middle Hinge to Door Top Height
39 3/4 in
Overall Height
84 in
Bottom Hinge to Door Top Height
72 3/4 in
Top Hinge to Door Top Height
6 3/4 in

Details

Item
Security Door Frame
Door Type
1
Hand
RH
Material
16-gauge steel
Fire Rating
180 min
Frame Type
Drywall Afterset
Agency Compliance
UL
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Frame Metal Material Gauge
16 ga
Door Hand Orientation
Right Hand
Hinge Placement Type
1
Number of Doors
1
Frame Material
Steel
Standards
UL

Description

Security Door, Door Type 1, Frame Type Drywall After-Set, Material 16-gauge steel, Hand RH, Door Opening Height 84 In., Door Opening Width 32 In., Throat Opening Size 4-7/8 In., Overall Depth 5-7/8 In., Agency Compliance UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products