Shop CECO

Security Door, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 1

  • Mfr # RSHL-1-3068-LHR-CE
  • Zoro # G9935441

product price: 
$
2,685.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSHL-1-3068-LHR-CE
Zoro #
G9935441
UPC #
-
Country of Origin
United States
Item
Security Door
Door Design
Single Door
Door Type
1
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3 Hours Fire Rating, UL Listed
Includes
Closer, Hinges, Lock
Security Door Color
Gray
For Use With
3KY73, 3KY81
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Manufacturer Model Number
FOO1742X, FOO1750X
Compatible with Brand
CECO
Door Hand Orientation
Left Hand Reverse
Door Material
Steel
Standards
UL
Hinge Placement Type
1
Number of Doors
1
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Compatible Manufacturer Part Number
FOO1742X, FOO1750X
Compatible with Mfr. Model No.
FOO1742X, FOO1750X
For Use with Mfr Model Number
FOO1742X, FOO1750X
Compatible Manufacturer Model Number
FOO1742X, FOO1750X
For Use With Mfr. Model Number
FOO1742X, FOO1750X
Compatible with Manufacturer Model No.
FOO1742X, FOO1750X
Compatible Pump Manufacturer Part Number
FOO1742X, FOO1750X
Compatible Mfr. Model Number
FOO1742X, FOO1750X
For Manufacturer Part Number
FOO1742X, FOO1750X
Compatible with Mfr. Model Number
FOO1742X, FOO1750X

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
68 5/8 in
Dimension B
37 5/8 in
Dimension a
6 5/8 in
Bottom Hinge to Door Top Height
68 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Width
36 in
Lock to Door Top Height
38 1/4 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 5/8 in
Door Height
80 in

Description

Security Door, Door Type CE, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 3KY73, 3KY81, Includes Door, Closer, Lock, Hinges, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products