This item is Discontinued.

Ceco Security Door, LHR, 84" H, 36" W, 1-3/4" Thick, Red Oak Veneer, Type: 2 RSHL-6-3070-LHR-CU

Security Door, LHR, 84" H, 36" W, 1-3/4" Thick, Red Oak Veneer, Type: 2 (Discontinued)

  • Mfr # RSHL-6-3070-LHR-CU
  • Zoro # G9934906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-6-3070-LHR-CU
Zoro #
G9934906
UPC #
-
Country of Origin
Unknown

Dimensions

Door Opening Height
84"
Door Opening Width
36"
Thickness
1-3/4"
Window Width
23"
Dimension B
37-1/8"
Dimension C
69-3/8"
Window Height
29"

Details

Item
Security Door
Door Design
Standard-Duty With Window
Door Type
2
Lock Type
Classroom Lockset AU5308
Hand
LHR
Material
Red Oak Veneer
Security Door Color
Red Oak
Agency Compliance
Warnock Hersey, 20 Minute Fire Rating
Includes
Door, Closer, Lock, Hinges
For Use With
1PHV3, 1PHW2
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Security Door, Door Type CU, Lock Type Classroom Lockset AU5308, Material Red Oak Veneer, Hand LHR, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 29 In., Window Width 23 In., Thickness 1-3/4 In., Agency Compliance Warnock Hersey, 20 Minute Fire Rating, For Use With 1PHV3, 1PHW2, Includes Door, Closer, Lock, Hinges, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.