Security Door, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-3-3070-LHR-ST
  • Zoro # G9935213
product price: 
$
1,951.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
LHR
Door Opening Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSHL-3-3070-LHR-ST
Zoro #
G9935213
UPC #
-
Country of Origin
United States
Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
LHR
Material
18 Gauge Steel
Fire Rating
90 min
Security Door Color
Gray
Includes
3ZV42 Lock, Closer, Hinges
Thermal Insulation U-Factor
0.41 W/mK
For Use With
1PHT5, 1PHU4
Agency Compliance
90 Minute Fire Rating, UL Listed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL
Window Style
Rectangle
Hinge Placement Type
3
Glass Insert Included
No Glass Insert Included
Compatible with Manufacturer Model Number
FOO1744X-ST, FOO1752X-ST
Door Material
Steel
Door Hand Orientation
Left Hand Reverse
Door Metal Material Gauge
18 ga
Includes Louver
No Louver Included
Compatible with Brand
CECO
Number of Doors
1
Compatible Manufacturer Part Number
FOO1744X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1744X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1744X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1744X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1744X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1744X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1744X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1744X-ST, FOO1752X-ST
For Manufacturer Part Number
FOO1744X-ST, FOO1752X-ST
Compatible with Mfr. Model Number
FOO1744X-ST, FOO1752X-ST

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Window Width
5 in
Dimension C
71 3/8 in
Window Height
26 in
Dimension B
39 5/16 in
Dimension a
7 3/8 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
7 3/8 in
Bottom Hinge to Door Top Height
71 3/8 in
Door Height
84 in
Door Width
36 in
Middle Hinge to Door Top Height
39 3/8 in
Lock to Door Top Height
42 1/2 in

Description

Security Door, Service With Window, Door Type 3, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In.Thickness 1-3/4 In.Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 1PHT5, 1PHU4, Includes Door, Closer, Lock (3ZV42), Hinges, 7-3/8 In., 39-5/16 In., 71-3/8 In., 42-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products