Security Door, RH, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-2-3068-RH-ST
  • Zoro # G9935292
product price: 
$
2,039.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Keypad
Hand
RH
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSHL-2-3068-RH-ST
Zoro #
G9935292
UPC #
-
Country of Origin
United States
Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Keypad
Hand
RH
Material
18 Gauge Steel
Fire Rating
180 min
Includes
Closer, Hinges, Lock
For Use With
1PHT4, 1PHU3
Agency Compliance
3 Hours Fire Rating, UL Listed
Security Door Color
Gray
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Door Hand Orientation
Right Hand
Door Metal Material Gauge
18 ga
Compatible with Brand
CECO
Standards
UL
Includes Louver
No Louver Included
Hinge Placement Type
3
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1742X-ST, FOO1750X -ST
Compatible Manufacturer Part Number
FOO1742X-ST, FOO1750X -ST
Compatible with Mfr. Model No.
FOO1742X-ST, FOO1750X -ST
For Use with Mfr Model Number
FOO1742X-ST, FOO1750X -ST
Compatible Manufacturer Model Number
FOO1742X-ST, FOO1750X -ST
For Use With Mfr. Model Number
FOO1742X-ST, FOO1750X -ST
Compatible with Manufacturer Model No.
FOO1742X-ST, FOO1750X -ST
Compatible Pump Manufacturer Part Number
FOO1742X-ST, FOO1750X -ST
Compatible Mfr. Model Number
FOO1742X-ST, FOO1750X -ST
For Manufacturer Part Number
FOO1742X-ST, FOO1750X -ST
Compatible with Mfr. Model Number
FOO1742X-ST, FOO1750X -ST

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/16 in
Dimension C
67 1/4 in
Dimension a
7 3/8 in
Middle Hinge to Door Top Height
37 3/8 in
Door Height
80 in
Top Hinge to Door Top Height
7 3/8 in
Door Thickness
1 3/4 in
Lock to Door Top Height
38 1/2 in
Bottom Hinge to Door Top Height
67 1/4 in
Door Width
36 in

Description

Security Door, Door Type ST, Lock Type Eboss(R) Keypad Lockset, Material 18 Gauge Steel, Hand RH, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHT4, 1PHU3, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products