Shop CECO

Security Door, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2

  • Mfr # RSHL-1-3068-RHR-CU
  • Zoro # G9935021

product price: 
$
2,587.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
80 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSHL-1-3068-RHR-CU
Zoro #
G9935021
UPC #
-
Country of Origin
United States
Item
Security Door
Door Design
Single Door
Door Type
2
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
180 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
3 Hours Fire Rating, UL Listed
For Use With
1PHU7, 1PHV6
Includes
Closer, Hinges, Lock
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Glass Insert Included
No Glass Insert Included
Door Metal Material Gauge
18 ga
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1741X-CU, FOO1749X-CU
Includes Louver
No Louver Included
Standards
UL
Door Hand Orientation
Right Hand Reverse
Hinge Placement Type
2
Compatible with Brand
CECO
Door Material
Steel
Compatible Manufacturer Part Number
FOO1741X-CU, FOO1749X-CU
Compatible with Mfr. Model No.
FOO1741X-CU, FOO1749X-CU
For Use with Mfr Model Number
FOO1741X-CU, FOO1749X-CU
Compatible Manufacturer Model Number
FOO1741X-CU, FOO1749X-CU
For Use With Mfr. Model Number
FOO1741X-CU, FOO1749X-CU
Compatible with Manufacturer Model No.
FOO1741X-CU, FOO1749X-CU
Compatible Pump Manufacturer Part Number
FOO1741X-CU, FOO1749X-CU
Compatible Mfr. Model Number
FOO1741X-CU, FOO1749X-CU
For Manufacturer Part Number
FOO1741X-CU, FOO1749X-CU
Compatible with Mfr. Model Number
FOO1741X-CU, FOO1749X-CU

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
65 3/8 in
Dimension B
35 1/8 in
Dimension a
4 7/8 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
4 7/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Middle Hinge to Door Top Height
35 1/8 in
Door Width
36 in
Door Height
80 in

Description

Security Door, Door Type CU, Lock Type 7150 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 3 Hours Fire Rating, For Use With 1PHU7, 1PHV6, Includes Door, Closer, Lock, Hinges, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products