Shop CECO

Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3

  • Mfr # RSHL-3-3070-RHR-ST
  • Zoro # G9935353

product price: 
$
1,962.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
RHR
Door Opening Height
84 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSHL-3-3070-RHR-ST
Zoro #
G9935353
UPC #
-
Country of Origin
United States
Item
Security Door
Door Design
Single Door
Door Type
3
Lock Type
Locking Trim
Hand
RHR
Material
18 Gauge Steel
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
For Use With
1PHT1, 1PHT9
Security Door Color
Gray
Agency Compliance
90 Minute Fire Rating, UL Listed
Includes
Closer, Hinges, Lock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Metal Material Gauge
18 ga
Glass Insert Included
No Glass Insert Included
Number of Doors
1
Door Hand Orientation
Right Hand Reverse
Compatible with Brand
CECO
Hinge Placement Type
3
Window Style
Rectangle
Standards
UL
Includes Louver
No Louver Included
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1751X-ST
Door Material
Steel
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1751X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1751X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1751X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1751X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1751X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1751X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1751X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1751X-ST
For Manufacturer Part Number
FOO1743X -ST, FOO1751X-ST
Compatible with Mfr. Model Number
FOO1743X -ST, FOO1751X-ST

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
39 5/16 in
Dimension C
71 3/8 in
Window Height
26 in
Window Width
5 in
Dimension a
7 3/8 in
Bottom Hinge to Door Top Height
71 3/8 in
Top Hinge to Door Top Height
7 3/8 in
Lock to Door Top Height
42 1/2 in
Middle Hinge to Door Top Height
39 3/8 in
Door Width
36 in
Door Thickness
1 3/4 in
Door Height
84 in

Description

Security Door, Service Door With Window (Glass Not Included), Door Type 3, Lock Type 2100 Exit Device, Material 18 Gauge Steel, Hand RHR, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance UL Listed, 90 Minute Fire Rating, For Use With 1PHT1, 1PHT9, Includes Door, Closer, Lock, Hinges, Security Door Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products