This item is Discontinued.

Ceco Security Door, LH, 80" H, 36" W, 1-3/4" Thick, Natural Birch with Mineral Core, Type: 2 D001007XCU

Security Door, LH, 80" H, 36" W, 1-3/4" Thick, Natural Birch with Mineral Core, Type: 2 (Discontinued)

  • Mfr # D001007XCU
  • Zoro # G9937015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D001007XCU
Zoro #
G9937015
UPC #
-
Country of Origin
Unknown

Dimensions

Door Opening Height
80"
Door Opening Width
36"
Thickness
1-3/4"
Dimension C
65-3/8"
Dimension A
4-7/8"
Dimension D
38-3/4"
Dimension B
35-1/8"

Details

Item
Security Door
Door Type
2
Lock Type
Cylindrical
Hand
LH
Material
Natural Birch with Mineral Core
Frame Type
Curries (TM)
Agency Compliance
Warnock Hersey Listed 90 Minute Fire Rating
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified

Description

Security Door, Door Type 2, Lock Type Cylindrical, Frame Type Curries (TM), Material Natural Birch with Mineral Core, Hand LH, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance Warnock Hersey Listed 90 Minute Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.