Security Door, Left-Hand, 84" H, 36" W, 1-3/4" Thick, Red Oak Vaneer with Mineral Core, Type: 3 (Discontinued)
- Mfr # D001474XST
- Zoro # G9937146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D001474XST
Zoro #
G9937146
UPC #
-
Country of Origin
Unknown
Dimensions
Door Opening Height
84"
Door Opening Width
36"
Thickness
1-3/4"
Dimension B
39-5/16"
Dimension A
7-3/8"
Dimension C
71-1/4"
Dimension D
42-7/16"
Details
Item
Security Door
Door Design
Red Oak Wood
Door Type
3
Lock Type
Cylindrical
Hand
Left-Hand
Material
Red Oak Vaneer with Mineral Core
Frame Type
SteelCrafter (TM)
Agency Compliance
Warnock Hersey Listed 90 Minute Fire Rating
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Description
Security Door, Door Type 3, Lock Type Cylindrical, Frame Type SteelCrafter (TM), Material Red Oak Vaneer with Mineral Core, Hand LH, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance Warnock Hersey Listed 90 Minute Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.