This item is Discontinued.

Ceco Security Door, LHR, 80" H, 36" W, 1-3/4" Thick, Red Oak Veneer, Type: 3 RSHL-6-3068-LHR-ST

Security Door, LHR, 80" H, 36" W, 1-3/4" Thick, Red Oak Veneer, Type: 3 (Discontinued)

  • Mfr # RSHL-6-3068-LHR-ST
  • Zoro # G9935116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSHL-6-3068-LHR-ST
Zoro #
G9935116
UPC #
-
Country of Origin
Unknown

Dimensions

Door Opening Height
80"
Door Opening Width
36"
Thickness
1-3/4"
Window Height
25"
Dimension B
37-5/16"
Window Width
23"
Dimension C
67-1/4"

Details

Item
Security Door
Door Design
Standard-Duty With Window
Door Type
3
Lock Type
Classroom Lockset AU5308
Hand
LHR
Material
Red Oak Veneer
Security Door Color
Red Oak
Includes
Door, Closer, Lock, Hinges
For Use With
1PHT4, 1PHU8
Agency Compliance
Warnock Hersey, 20 Minute Fire Rating

Description

Security Door, Door Type ST, Lock Type Classroom Lockset AU5308, Material Red Oak Veneer, Hand LHR, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 25 In., Window Width 23 In., Thickness 1-3/4 In., Agency Compliance Warnock Hersey, 20 Minute Fire Rating, For Use With 1PHT4, 1PHU8, Includes Door, Closer, Lock, Hinges, 7-3/8 In., 37-5/16 In., 67-1/4 In., 38-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.