Six Panel Security Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Embossed Steel

  • Mfr # CSPD-FL3068-MORT-CU

  • Zoro # G9882092


product price:  $1,615.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Door Design
Single Door
Door Type
Embossed Steel
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPD-FL3068-MORT-CU
Zoro #
G9882092
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Bottom Hinge to Door Top Height
68 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Door Width
36 in
Door Height
80 in
Door Thickness
1 3/4 in
Top Hinge to Door Top Height
4 7/8 in

Details

Item
Six Panel Security Door
Door Design
Single Door
Door Type
Embossed Steel
Lock Type
Mortise
Material
18-gauge steel
Fire Rating
90 min
Frame Type
2
Agency Compliance
1-1/2 hr Fire Rating, UL 1 ANSI 250.8
Thermal Insulation U-Factor
0.091 W/mK
Security Door Color
Gray
For Use With
Mortise Locks with Full Escutcheon Plate
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
UL 1 ANSI 250.8
Door Metal Material Gauge
18 ga
Door Hand Orientation
Non-Handed
Compatible with Brand
Mortise Locks with Full Escutcheon Plate
Door Material
Steel
Number of Doors
1
Includes Louver
No Louver Included

Description

Six Panel Security Door, Door Type Embossed Steel, Lock Type Mortise, Material 18-gauge Steel, Thermal Insulation U-Factor 0.091, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL 1 ANSI 250.8, 1-1/2 hr Fire Rating, For Use With Mortise Locks with Full Escutcheon Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.