Steel Door, RH, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge steel, Type: Lead-Lined Flush
- Mfr # CLLD-FL3070-RH-MORT-CE
- Zoro # G3442936
product price:Â
$
7,920.99
/ea
Key Features
Door Design
Single Door
Door Type
Lead-Lined Flush
Lock Type
Mortise
Hand
RH
Door Opening Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLLD-FL3070-RH-MORT-CE
- Zoro #
- G3442936
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Door
- Door Design
- Single Door
- Door Type
- Lead-Lined Flush
- Lock Type
- Mortise
- Hand
- RH
- Material
- 18-gauge steel
- Fire Rating
- 180 min
- Security Door Color
- Gray
- For Use With
- Lead Lined Frames
- Includes
- 1/32 in Thick Lead-Liner, Vertical Steel Stiffeners
- Agency Compliance
- UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Metal Material Gauge
- 18 ga
- Includes Louver
- No Louver Included
- Standards
- UL
- Compatible with Brand
- Lead Lined Frames
- Number of Doors
- 1
- Door Hand Orientation
- Right Hand
- Door Material
- Steel
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Middle Hinge to Door Top Height
- 39 5/8 in
- Door Width
- 36 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Height
- 84 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 72 5/8 in
Description
Steel Door, Door Type Lead-Lined Flush, Lock Type Mortise, Material 18-gauge Steel, Hand RH, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance UL, For Use With Lead Lined Frames, Includes Vertical Steel Stiffeners and 1/32 In. Thick Lead-Liner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.