Shop CECO

Steel Door with Louvers, 80 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD X NL28 68 X MORT-CU-16ga-WG
  • Zoro # G6240491

product price: 
$
1,169.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMD X NL28 68 X MORT-CU-16ga-WG
Zoro #
G6240491
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
16-gauge
Fire Rating
90 min
Includes
1/4 in Clear Wire Glass with Safety Film
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
ANSI A250.8-1998, UL
Security Door Color
Gray
For Use With
Frames 1PHU5, 1PHU9, 1PHV4, 1PHV8
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Glass Insert Included
Wired Glass
Compatible with Manufacturer Model Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Standards
ANSI A250.8-1998, UL
Compatible with Brand
CECO
Door Hand Orientation
Non-Handed
Number of Doors
1
Hinge Placement Type
2
Door Metal Material Gauge
16 ga
Door Material
Steel
Includes Louver
No Louver Included
Window Style
Rectangle
Compatible Manufacturer Part Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Compatible with Mfr. Model No.
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
For Use with Mfr Model Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Compatible Manufacturer Model Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
For Use With Mfr. Model Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Compatible with Manufacturer Model No.
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Compatible Pump Manufacturer Part Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Compatible Mfr. Model Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
For Manufacturer Part Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU
Compatible with Mfr. Model Number
FOO1737X-CU, FOO1738X-CU, FOO1745X-CU, FOO1746X-CU

Dimensions

Door Opening Height
80 in
Door Opening Width
32 in
Thickness
1 3/4 in
Window Height
26 in
Dimension E
80 in
Dimension C
65 3/8 in
Dimension B
35 1/4 in
Window Width
5 in
Dimension a
4 7/8 in
Door Width
32 in
Top Hinge to Door Top Height
4 7/8 in
Middle Hinge to Door Top Height
35 1/4 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Height
80 in
Door Thickness
1 3/4 in

Description

Narrow Lite Hollow Steel Door, Door Type 2, Lock Type Mortise, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 32 In., Window Height 26 In., Window Width 5 In., Thickness 1-3/4 In., Agency Compliance ANSI A250.8-1998, UL, For Use With Frames 1PHU5, 1PHU9, 1PHV4, 1PHV8, Includes 1/4 In. Clear Wire Glass with Safety Film, Fire Rated For 90 Minutes, 4-7/8 In., 35-1/4 In., 65-3/8 In., 36-1/4 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.