Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMDL 30 68- 12 x12 Vent MORT-CU 18 ga

  • Zoro # G9854144


product price:  $978.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMDL 30 68- 12 x12 Vent MORT-CU 18 ga
Zoro #
G9854144
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
65 3/8 in
Dimension E
80 in
Dimension B
35 1/4 in
Dimension a
4 7/8 in
Dimension d
36 1/4 in
Bottom Hinge to Door Top Height
65 3/8 in
Middle Hinge to Door Top Height
35 1/4 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in
Door Height
80 in
Louver Height
12 in
Louver Width
12 in
Door Width
36 in
Lock to Door Top Height
36 1/4 in

Details

Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Security Door Color
Gray
Includes
12 x 12 in Louvers
For Use With
Frames 1PHU7, 1PHV2, 1PHV6, 1PHW1
Agency Compliance
ANSI, UL
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Hinge Placement Type
2
Door Material
Steel
Includes Louver
Louver Included
Standards
ANSI, UL
Door Metal Material Gauge
18 ga
Compatible with Manufacturer Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Number of Doors
1
Door Hand Orientation
Non-Handed
Compatible Manufacturer Part Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible with Mfr. Model No.
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
For Use with Mfr Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible Manufacturer Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
For Use With Mfr. Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible with Manufacturer Model No.
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible Pump Manufacturer Part Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
Compatible Mfr. Model Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU
For Manufacturer Part Number
FOO1741X-CU, FOO1742X-CU, FOO1749X-CU, FOO1750X-CU

Description

Steel Door With Louvers, Door Type 2, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHU7, 1PHV2, 1PHV6, 1PHW1, Includes 12 X 12 In. Louvers, 4-7/8 In., 35-1/4 In., 65-3/8 In., 36-1/4 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products