Steel Door with Louvers, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMDL 30 68- 24 x 24 Vent MORT-ST 18 ga
  • Zoro # G9853767
product price: 
$
1,397.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 30 68- 24 x 24 Vent MORT-ST 18 ga
Zoro #
G9853767
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
Agency Compliance
ANSI, UL
Thermal Insulation U-Factor
0.41 W/mK
Includes
24 x 24 in Louvers
For Use With
Frames 1PHR9, 1PHT4, 1PHT8, 1PHU3
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hinge Placement Type
3
Door Hand Orientation
Non-Handed
Includes Louver
Louver Included
Door Material
Steel
Number of Doors
1
Compatible with Manufacturer Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Brand
CECO
Door Metal Material Gauge
18 ga
Standards
ANSI, UL
Compatible Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Mfr. Model No.
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Use with Mfr Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Manufacturer Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Use With Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Manufacturer Model No.
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Pump Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
For Manufacturer Part Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST
Compatible with Mfr. Model Number
FOO1741X -ST, FOO1742X-ST, FOO1749X-ST, FOO1750X -ST

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/16 in
Dimension C
67 1/4 in
Dimension E
80 in
Dimension d
35 15/16 in
Dimension a
7 3/8 in
Door Height
80 in
Bottom Hinge to Door Top Height
67 1/4 in
Middle Hinge to Door Top Height
37 3/8 in
Lock to Door Top Height
36 in
Door Width
36 in
Door Thickness
1 3/4 in
Louver Height
24 in
Top Hinge to Door Top Height
7 3/8 in
Louver Width
24 in

Description

Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHR9, 1PHT4, 1PHT8, 1PHU3, Includes 24 X 24 In. Louvers, 7-3/8 In., 37-5/16 In., 67-1/4 In., 35-15/16 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.