Steel Door with Louvers, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMDL 40 68- 12 x 24 Vent MORT-CE 18 ga
  • Zoro # G9854004
product price: 
$
1,940.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 40 68- 12 x 24 Vent MORT-CE 18 ga
Zoro #
G9854004
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
Includes
24 x 12 in Louvers
Agency Compliance
ANSI, UL
For Use With
Frames 3TFX2, 3TFX3, 3TFX6, 3TFX7
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
ANSI, UL
Compatible with Brand
CECO
Door Hand Orientation
Non-Handed
Hinge Placement Type
1
Includes Louver
Louver Included
Compatible with Manufacturer Model Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Number of Doors
1
Door Material
Steel
Door Metal Material Gauge
18 ga
Compatible Manufacturer Part Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Compatible with Mfr. Model No.
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
For Use with Mfr Model Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Compatible Manufacturer Model Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
For Use With Mfr. Model Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Compatible with Manufacturer Model No.
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Compatible Pump Manufacturer Part Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Compatible Mfr. Model Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
For Manufacturer Part Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE
Compatible with Mfr. Model Number
CHMFR-DW4068-LH-CE, CHMFR-DW4068-RH-CE, CHMFR-MS4068-LH-CE, CHMFR-MS4068-RH-CE

Dimensions

Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension E
80 in
Dimension B
37 5/8 in
Dimension C
68 5/8 in
Louver Height
24 in
Door Height
80 in
Door Width
48 in
Middle Hinge to Door Top Height
37 5/8 in
Top Hinge to Door Top Height
6 5/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
68 5/8 in
Louver Width
12 in

Description

Steel Door With Louvers, Door Type 1, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFX2, 3TFX3, 3TFX6, 3TFX7, Includes 12 X 24 In. Louvers, 6-5/8 In., 37-5/8 In., 68-5/8 In., 34-7/16 In., 80 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products