Steel Door with Louvers, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3
Mfr # CHMDL 40 68- 12 x12 Vent MORT-ST 18 ga
Zoro # G9854047
product price:Â $1,587.99
/eaKey Features
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHMDL 40 68- 12 x12 Vent MORT-ST 18 ga
Zoro #
G9854047
UPC #
-
Country of Origin
United States
Dimensions
Door Opening Height
80 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension C
67 1/4 in
Dimension B
37 5/16 in
Dimension E
80 in
Door Width
48 in
Middle Hinge to Door Top Height
37 3/8 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
67 1/4 in
Louver Width
12 in
Louver Height
12 in
Door Height
80 in
Top Hinge to Door Top Height
7 3/8 in
Description
Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFY9, 3TFZ2, 3TFZ4, 3TFZ6, Includes 12 X 12 In. Louvers, 7-3/8 In., 37-5/16 In., 67-1/4 In., 35-15/16 In., 80 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.