Shop CECO
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18 -gauge steel, Type: 2
- Mfr # CHMDL 30 70- 24 x24 Vent CU
- Zoro # G9882451
product price:Â
$
1,426.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMDL 30 70- 24 x24 Vent CU
- Zoro #
- G9882451
- UPC #
- -
- Country of Origin
- United States
- Item
- Steel Door with Louvers
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 18 -gauge steel
- Fire Rating
- 90 min
- Security Door Color
- Gray
- Thermal Insulation U-Factor
- 0.41 W/mK
- Includes
- 24 x 24 in Louvers
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Window Style
- No Window
- Door Hand Orientation
- Non-Handed
- Standards
- UL
- Includes Louver
- Louver Included
- Door Metal Material Gauge
- 18 ga
- Hinge Placement Type
- 2
- Number of Doors
- 1
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Dimension B
- 37 1/8 in
- Dimension C
- 69 3/8 in
- Dimension a
- 4 7/8 in
- Dimension d
- 42 3/4 in
- Lock to Door Top Height
- 42 3/4 in
- Bottom Hinge to Door Top Height
- 69 3/8 in
- Door Height
- 84 in
- Door Thickness
- 1 3/4 in
- Louver Height
- 24 in
- Louver Width
- 24 in
- Door Width
- 36 in
- Middle Hinge to Door Top Height
- 37 1/8 in
- Top Hinge to Door Top Height
- 4 7/8 in
Description
Steel Door with Louvers, Door Type 2, Lock Type Cylindrical, Material 18 -gauge steel, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 24 In., Window Width 24 In., Thickness 1-3/4 In., Includes 24 x 24 In. Louvers, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.