Steel Door with Louvers, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3

  • Mfr # CHMDL 30 70- 24 x 60 Vent MORT-ST 18 ga

  • Zoro # G9853593


product price:  $2,184.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMDL 30 70- 24 x 60 Vent MORT-ST 18 ga
Zoro #
G9853593
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension C
71 1/2 in
Dimension E
84 in
Dimension B
39 5/16 in
Dimension d
39 15/16 in
Dimension a
7 3/8 in
Bottom Hinge to Door Top Height
71 1/2 in
Louver Width
24 in
Louver Height
60 in
Lock to Door Top Height
40 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
39 3/8 in
Door Width
36 in
Top Hinge to Door Top Height
7 3/8 in
Door Height
84 in

Details

Item
Steel Door with Louvers
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Material
18-gauge
Fire Rating
45 min
Includes
24 x 60 in Louvers
Thermal Insulation U-Factor
0.41 W/mK
Security Door Color
Gray
Agency Compliance
ANSI, UL
For Use With
Frames 1PHT1, 1PHT5, 1PHT9, 1PHU4
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Door Hand Orientation
Non-Handed
Standards
ANSI, UL
Door Metal Material Gauge
18 ga
Hinge Placement Type
3
Includes Louver
Louver Included
Compatible with Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Number of Doors
1
Door Material
Steel
Compatible Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use with Mfr Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Manufacturer Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Use With Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Manufacturer Model No.
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Pump Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
For Manufacturer Part Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST
Compatible with Mfr. Model Number
FOO1743X -ST, FOO1744X-ST, FOO1751X-ST, FOO1752X-ST

Description

Steel Door With Louvers, Door Type 3, Lock Type Mortise, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 1PHT1, 1PHT5, 1PHT9, 1PHU4, Includes 24 X 60 In. Louvers, 7-3/8 In., 39-5/16 In., 71-1/2 In., 39-15/16 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products