Shop CECO

Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMDL 40 70- 12 x12 Vent CYL-CE 18 ga
  • Zoro # G9854171

product price: 
$
1,776.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CHMDL 40 70- 12 x12 Vent CYL-CE 18 ga
Zoro #
G9854171
UPC #
-
Country of Origin
United States
Item
Steel Door with Louvers
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Includes
12 x 12 in Louvers
For Use With
Frames 3TFX,4, 3TFX5, 3TFX8, 3TFX9
Agency Compliance
ANSI, UL
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Manufacturer Model Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible with Brand
CECO
Number of Doors
1
Includes Louver
Louver Included
Door Hand Orientation
Non-Handed
Door Metal Material Gauge
18 ga
Standards
ANSI, UL
Hinge Placement Type
1
Door Material
Steel
Compatible Manufacturer Part Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible with Mfr. Model No.
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
For Use with Mfr Model Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible Manufacturer Model Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
For Use With Mfr. Model Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible with Manufacturer Model No.
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible Pump Manufacturer Part Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible Mfr. Model Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
For Manufacturer Part Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE
Compatible with Mfr. Model Number
CHMFR-DW4070-LH-CE, CHMFR-DW4070-RH-CE, CHMFR-MS4070-LH-CE, CHMFR-MS4070-RH-CE

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension E
84 in
Dimension B
39 5/8 in
Dimension C
72 5/8 in
Louver Height
12 in
Bottom Hinge to Door Top Height
72 5/8 in
Middle Hinge to Door Top Height
39 5/8 in
Door Width
48 in
Door Height
84 in
Door Thickness
1 3/4 in
Louver Width
12 in
Top Hinge to Door Top Height
6 5/8 in

Description

Steel Door With Louvers, Door Type 1, Lock Type Cylindrical, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFX,4, 3TFX5, 3TFX8, 3TFX9, Includes 12 X 12 In. Louvers, 6-5/8 In., 39-5/8 In., 72-5/8 In., 40-15/16 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.