Steel Door with Louvers, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 2

  • Mfr # CHMDL 40 70- 12 x12 Vent CYL-CU 18 ga

  • Zoro # G9854117


product price:  $1,614.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMDL 40 70- 12 x12 Vent CYL-CU 18 ga
Zoro #
G9854117
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
84 in
Door Opening Width
48 in
Thickness
1 3/4 in
Dimension C
69 3/8 in
Dimension E
84 in
Dimension B
37 1/8 in
Top Hinge to Door Top Height
4 7/8 in
Louver Height
12 in
Louver Width
12 in
Bottom Hinge to Door Top Height
69 3/8 in
Door Thickness
1 3/4 in
Middle Hinge to Door Top Height
37 1/8 in
Door Width
48 in
Door Height
84 in

Details

Item
Steel Door with Louvers
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
18-gauge
Fire Rating
90 min
Security Door Color
Gray
Includes
12 x 12 in Louvers
For Use With
Frames 3TFY2, 3TFY4, 3TFY6, 3TFY8
Agency Compliance
ANSI, UL
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Compatible with Brand
CECO
Door Material
Steel
Hinge Placement Type
2
Includes Louver
Louver Included
Door Metal Material Gauge
18 ga
Number of Doors
1
Compatible with Manufacturer Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Door Hand Orientation
Non-Handed
Standards
ANSI, UL
Compatible Manufacturer Part Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible with Mfr. Model No.
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
For Use with Mfr Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Manufacturer Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
For Use With Mfr. Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible with Manufacturer Model No.
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Pump Manufacturer Part Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible Mfr. Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
For Manufacturer Part Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU
Compatible with Mfr. Model Number
CHMFR-DW4070-LH-CU, CHMFR-DW4070-RH-CU, CHMFR-MS4070-LH-CU, CHMFR-MS4070-RH-CU

Description

Steel Door With Louvers, Door Type 2, Lock Type Cylindrical, Material 18-gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Thickness 1-3/4 In., Agency Compliance ANSI, UL, For Use With Frames 3TFY2, 3TFY4, 3TFY6, 3TFY8, Includes 12 X 12 In. Louvers, 4-7/8 In., 37-1/8 In., 69-3/8 In., 42-1/4 In., 84 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products