Vision Light Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 16-gauge, Type: 2

  • Mfr # CHMD x VL26 68 x CYL-CU-16ga

  • Zoro # G9884707


product price:  $1,061.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x VL26 68 x CYL-CU-16ga
Zoro #
G9884707
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
30 in
Thickness
1 3/4 in
Dimension C
65 3/8 in
Dimension E
36 1/4 in
Dimension B
35 1/8 in
Window Width
11 in
Window Height
11 in
Dimension a
4 7/8 in
Door Height
80 in
Middle Hinge to Door Top Height
35 1/8 in
Bottom Hinge to Door Top Height
65 3/8 in
Door Width
30 in
Top Hinge to Door Top Height
4 7/8 in
Door Thickness
1 3/4 in

Details

Item
Vision Light Steel Door
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Material
16-gauge
Fire Rating
90 min
Agency Compliance
1 1/2 Hours Fire Rating, UL
Security Door Color
Gray
Includes
Doors Without Glass
Thermal Insulation U-Factor
0.41 W/mK
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Material
Steel
Door Metal Material Gauge
16 ga
Glass Insert Included
No Glass Insert Included
Window Style
Square
Standards
UL
Door Hand Orientation
Non-Handed
Hinge Placement Type
2
Includes Louver
No Louver Included
Number of Doors
1

Description

Vision Light Steel Door, Door Type 2, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In., 36-1/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.