Shop CECO
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD x VL26 68 x CYL-CE-18ga
- Zoro # G9882896
product price:Â
$
834.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD x VL26 68 x CYL-CE-18ga
- Zoro #
- G9882896
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1-1/2 Hours Fire Rating, UL
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Standards
- UL
- Includes Louver
- No Louver Included
- Door Metal Material Gauge
- 18 ga
- Number of Doors
- 1
- Hinge Placement Type
- 1
- Door Hand Orientation
- Non-Handed
- Glass Insert Included
- No Glass Insert Included
- Window Style
- Square
- Door Material
- Steel
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Window Height
- 11 in
- Dimension C
- 68 5/8 in
- Dimension B
- 37 5/8 in
- Window Width
- 11 in
- Dimension a
- 6 5/8 in
- Middle Hinge to Door Top Height
- 37 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
- Door Width
- 30 in
- Door Height
- 80 in
Description
Vision Light Steel Door, Vision Lite, Door Type 1, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1-1/2 Hours Fire Rating, Includes Doors Without Glass, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.