Vision Light Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 1

  • Mfr # CHMD x VL30 68 x MORT-CE-18ga

  • Zoro # G2170598


product price:  $955.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CHMD x VL30 68 x MORT-CE-18ga
Zoro #
G2170598
UPC #
-
Country of Origin
United States

Dimensions

Door Opening Height
80 in
Door Opening Width
36 in
Thickness
1 3/4 in
Dimension B
37 5/8 in
Window Height
11 in
Dimension E
34 7/16 in
Window Width
11 in
Dimension C
68 5/8 in
Dimension a
6 5/8 in
Middle Hinge to Door Top Height
37 5/8 in
Door Width
36 in
Top Hinge to Door Top Height
6 5/8 in
Door Height
80 in
Door Thickness
1 3/4 in
Bottom Hinge to Door Top Height
68 5/8 in

Details

Item
Vision Light Steel Door
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Material
18-gauge
Fire Rating
90 min
Thermal Insulation U-Factor
0.41 W/mK
Agency Compliance
UL
Includes
Doors Without Glass
Security Door Color
Gray
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Door Hand Orientation
Non-Handed
Number of Doors
1
Door Metal Material Gauge
18 ga
Standards
UL
Door Material
Steel
Window Style
Square
Hinge Placement Type
1
Glass Insert Included
No Glass Insert Included
Includes Louver
No Louver Included

Description

Vision Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.