Vision Light Steel Door, 80 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1
- Mfr # CHMD-VL4068-MORT-CE-18ga
- Zoro # G9883352
product price:Â
$
1,439.99
/ea
Key Features
Door Design
Single Door
Door Type
1
Lock Type
Mortise
Door Opening Height
80 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-VL4068-MORT-CE-18ga
- Zoro #
- G9883352
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 1
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Includes
- Doors Without Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 1
- Number of Doors
- 1
- Includes Louver
- No Louver Included
- Glass Insert Included
- No Glass Insert Included
- Window Style
- Square
- Door Metal Material Gauge
- 18 ga
- Standards
- UL
- Door Material
- Steel
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Window Height
- 11 in
- Dimension E
- 34 7/16 in
- Dimension B
- 37 5/8 in
- Dimension C
- 68 5/8 in
- Window Width
- 11 in
- Dimension a
- 6 5/8 in
- Middle Hinge to Door Top Height
- 37 5/8 in
- Top Hinge to Door Top Height
- 6 5/8 in
- Door Height
- 80 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 68 5/8 in
- Door Width
- 48 in
Description
Vision Light Steel Door, Door Type 1, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 48 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 6-5/8 In., 37-5/8 In., 68-5/8 In., 36-15/16 In., 34-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.