Vision Light Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD-VL4070-CYL-ST-18ga
- Zoro # G9883185
product price:Â
$
1,471.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD-VL4070-CYL-ST-18ga
- Zoro #
- G9883185
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Agency Compliance
- 1 1/2 Hours Fire Rating, UL
- Thermal Insulation U-Factor
- 0.41 W/mK
- Security Door Color
- Gray
- Includes
- Doors Without Glass
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Number of Doors
- 1
- Standards
- UL
- Glass Insert Included
- No Glass Insert Included
- Window Style
- Square
- Door Metal Material Gauge
- 18 ga
- Includes Louver
- No Louver Included
- Door Material
- Steel
- Hinge Placement Type
- 3
- Door Hand Orientation
- Non-Handed
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 48 in
- Thickness
- 1 3/4 in
- Dimension B
- 39 5/16 in
- Window Width
- 11 in
- Window Height
- 11 in
- Dimension C
- 71 1/4 in
- Dimension a
- 7 3/8 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Door Height
- 84 in
- Door Width
- 48 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Middle Hinge to Door Top Height
- 39 3/8 in
Description
Vision Light Steel Door, Door Type 3, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 48 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hours Fire Rating, Includes Glass Not Included, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.