Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door with Glass, 80 in H, 30 in W, 1 3/4 in Thick, 18-gauge, Type: 2
- Mfr # CHMD X VL26 68 X CYL-CU-18ga-WG
- Zoro # G9864924
product price:Â
$
962.99
/ea
Key Features
Door Design
Single Door
Door Type
2
Lock Type
Cylindrical
Door Opening Height
80 in
Door Opening Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X VL26 68 X CYL-CU-18ga-WG
- Zoro #
- G9864924
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 2
- Lock Type
- Cylindrical
- Material
- 18-gauge
- Fire Rating
- 90 min
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Includes
- Doors With Glass
- Security Door Color
- Gray
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Hinge Placement Type
- 2
- Door Hand Orientation
- Non-Handed
- Number of Doors
- 1
- Door Metal Material Gauge
- 18 ga
- Window Style
- Square
- Standards
- UL
- Includes Louver
- No Louver Included
- Glass Insert Included
- Wired Glass
- Door Material
- Steel
Dimensions
- Door Opening Height
- 80 in
- Door Opening Width
- 30 in
- Thickness
- 1 3/4 in
- Window Height
- 11 in
- Dimension C
- 65 3/8 in
- Window Width
- 11 in
- Dimension B
- 35 1/8 in
- Dimension a
- 4 7/8 in
- Top Hinge to Door Top Height
- 4 7/8 in
- Door Height
- 80 in
- Middle Hinge to Door Top Height
- 35 1/8 in
- Door Width
- 30 in
- Door Thickness
- 1 3/4 in
- Bottom Hinge to Door Top Height
- 65 3/8 in
Description
Vision Light Steel Door with Glass, Door Type 2, Lock Type Cylindrical, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 80 In., Door Opening Width 30 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 4-7/8 In., 35-1/8 In., 65-3/8 In., 38-3/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.