Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door with Glass, 84 in H, 32 in W, 1 3/4 in Thick, 18-gauge, Type: 3
- Mfr # CHMD X VL28 70 X MORT-ST-18ga-WG
- Zoro # G9862526
product price:Â
$
976.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Mortise
Door Opening Height
84 in
Door Opening Width
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X VL28 70 X MORT-ST-18ga-WG
- Zoro #
- G9862526
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Mortise
- Material
- 18-gauge
- Fire Rating
- 90 min
- Security Door Color
- Gray
- Thermal Insulation U-Factor
- 0.41 W/mK
- Includes
- Doors With Glass
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Door Material
- Steel
- Glass Insert Included
- Wired Glass
- Door Hand Orientation
- Non-Handed
- Door Metal Material Gauge
- 18 ga
- Hinge Placement Type
- 3
- Standards
- UL
- Includes Louver
- No Louver Included
- Number of Doors
- 1
- Window Style
- Square
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 32 in
- Thickness
- 1 3/4 in
- Window Width
- 11 in
- Window Height
- 11 in
- Dimension C
- 71 1/4 in
- Dimension B
- 39 5/16 in
- Dimension a
- 7 3/8 in
- Door Height
- 84 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Middle Hinge to Door Top Height
- 39 3/8 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Thickness
- 1 3/4 in
- Door Width
- 32 in
Description
Vision Light Steel Door with Glass, Door Type 3, Lock Type Mortise, Material 18-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 32 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.