Shop CECO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vision Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3
- Mfr # CHMD X VL30 70 X CYL-ST-16ga-WG
- Zoro # G2132481
product price:Â
$
1,289.99
/ea
Key Features
Door Design
Single Door
Door Type
3
Lock Type
Cylindrical
Door Opening Height
84 in
Door Opening Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHMD X VL30 70 X CYL-ST-16ga-WG
- Zoro #
- G2132481
- UPC #
- -
- Country of Origin
- United States
- Item
- Vision Light Steel Door with Glass
- Door Design
- Single Door
- Door Type
- 3
- Lock Type
- Cylindrical
- Material
- 16-gauge
- Fire Rating
- 90 min
- Security Door Color
- Gray
- Includes
- Doors With Glass
- Thermal Insulation U-Factor
- 0.41 W/mK
- Agency Compliance
- 1 1/2 Hour Fire Rating, UL
- Green Certification or Other Recognition
- GREENGUARD(R) GOLD Certified
- Glass Insert Included
- Wired Glass
- Number of Doors
- 1
- Hinge Placement Type
- 3
- Door Hand Orientation
- Non-Handed
- Includes Louver
- No Louver Included
- Door Material
- Steel
- Standards
- UL
- Window Style
- Square
- Door Metal Material Gauge
- 16 ga
Dimensions
- Door Opening Height
- 84 in
- Door Opening Width
- 36 in
- Thickness
- 1 3/4 in
- Window Height
- 11 in
- Window Width
- 11 in
- Dimension C
- 71 1/4 in
- Dimension B
- 39 5/16 in
- Dimension a
- 7 3/8 in
- Bottom Hinge to Door Top Height
- 71 1/4 in
- Door Thickness
- 1 3/4 in
- Top Hinge to Door Top Height
- 7 3/8 in
- Door Width
- 36 in
- Door Height
- 84 in
- Middle Hinge to Door Top Height
- 39 3/8 in
Description
Vision Light Steel Door with Glass, Door Type 3, Lock Type Cylindrical, Material 16-Gauge, Thermal Insulation U-Factor 0.41, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 11 In., Window Width 11 In., Thickness 1-3/4 In., Agency Compliance UL, 1 1/2 Hour Fire Rating, 7-3/8 In., 39-5/16 In., 71-1/4 In., 42-7/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.