Window Frame Kit, 22x28 In
Mfr # LT-B1 22 X 28
Zoro # G8986153
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
20-Gauge Galvannealed Steel
Opening Height
30 in
Opening Width
24 in
For Use With
Hollow Metal Doors 1 3/4 in Thick
Finish
Galvannealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT-B1 22 X 28
Zoro #
G8986153
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
30 in
Opening Width
24 in
Window Width
22 in
Window Height
28 in
Compatible Door Thickness - Minimum
1 3/4 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Door Window Frame Kit
Material
20-Gauge Galvannealed Steel
For Use With
Hollow Metal Doors 1 3/4 in Thick
Finish
Galvannealed
Agency Compliance
UL
Includes
Glass Not Included
Standards
UL
Glass Insert Included
No Glass Insert Included
Frame Material
Steel
Frame Finish
Galvanized
Frame Color
Gray
Description
Door Window Frame Kit, Material 20-gauge galvanealed Steel, Opening Height 30 In., Opening Width 24 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.