Zoro Homepage
This item is Discontinued.
Cecomp Digital Pressure Gauge, 0 to 3 psi, 1/4" MNPT, Metal DPG2000BBLD4M80-3PSIG

Digital Pressure Gauge, 0 to 3 psi, 1/4" MNPT, Metal (Discontinued)

  • Mfr # DPG2000BBLD4M80-3PSIG
  • Zoro # G5842137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG2000BBLD4M80-3PSIG
Zoro #
G5842137
UPC #
-
Country of Origin
United States

Dimensions

Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
3 in
Manufacturers Warranty Length
1 yr

Description

Digital Pressure Gauge, Accuracy +/-0.25 Percent of Reading, Socket Material Stainless Steel, Display Units psig, kPa, Mpa, mbar, bar, atm, kg/sq cm, g/sq cm, cm wc, oz/sq in, ft wc, in wc, mm Hg, torr, in Hg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.