This item is Discontinued.

Cecomp Digital Sanitary Vacuum Gauge with Transmitter, 0 to 760 mmHg, 2" Triclamp, Plastic, Gray DSGL320N760MMHGVAC

Digital Sanitary Vacuum Gauge with Transmitter, 0 to 760 mmHg, 2" Triclamp, Plastic, Gray (Discontinued)

  • Mfr # DSGL320N760MMHGVAC
  • Zoro # G2604957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSGL320N760MMHGVAC
Zoro #
G2604957
UPC #
-
Country of Origin
United States

Dimensions

Gauge Connection Size
2 in
Manufacturers Warranty Length
1 yr
Gauge Nominal Dial Size
3 in

Details

Item
Digital Sanitary Vacuum Gauge with Transmitter
Includes
Instructions and Connection Diagram
Range
0 to 760 MMHG Vac
Output
4 to 20mA
Accuracy
+/-0.25% of Reading
Gauge Primary Range Values
0 to 760
Gauge Primary Range Units
mm Hg
Gauge Connection Type
Triclamp
Basic Gauge Case Material
Plastic
Case Color
Gray
Powered By
8 to 32V DC
Gauge Connection Location
Bottom
Basic Gauge Wetted Parts
Stainless Steel
Display Units
mm Hg
Digital Gauge Accuracy
+/-0.25%
Gauge Transmitter Required Power
8 to 32V DC
Digital Gauge Display Units
mm Hg
Case Material
ABS Polycarbonate
Gauge Operating Temp. Range
-4 Degrees to 185 Degrees F
Digital Gauge with Transmitter Type
Digital Sanitary Vacuum Gauge with Transmitter
Series
DSGL3
Number of Display Digits
4
Agency Compliance
3A
Calibration Certificate
No
Resolution
0.100 psi
Display
LCD
Socket Material
316L Stainless Steel
Features
Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Loop Powered

Description

Digital Sanitary Vacuum Gauge with Transmitter, Accuracy +/-0.25 Percent of Reading, Display Units mm Hg, Output 4 to 20mA, Series DSGL3, Gauge Primary Range Units mm Hg, Case Color Gray, Features Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Loop Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.