Zoro Homepage
This item is Discontinued.
Cecomp Digital Sanitary Pressure Gauge with Transmitter, 0 to 15 psig, 1-1/2" Triclamp, Plastic, Gray DSGL315N15PSIG

Digital Sanitary Pressure Gauge with Transmitter, 0 to 15 psig, 1-1/2" Triclamp, Plastic, Gray (Discontinued)

  • Mfr # DSGL315N15PSIG
  • Zoro # G2605718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSGL315N15PSIG
Zoro #
G2605718
UPC #
-
Country of Origin
United States

Dimensions

Gauge Connection Size
1 1/2 in
Gauge Nominal Dial Size
3 in
Manufacturers Warranty Length
1 yr

Details

Item
Digital Sanitary Pressure Gauge with Transmitter
Includes
Instructions and Connection Diagram
Range
0 to 15 psig
Output
4 to 20mA
Accuracy
+/-0.25% of Reading
Gauge Primary Range Values
0 to 15
Gauge Primary Range Units
psig
Gauge Connection Type
Triclamp
Basic Gauge Case Material
Plastic
Case Color
Gray
Calibration Certificate
No
Features
Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Loop Powered
Gauge Transmitter Required Power
8 to 32V DC
Digital Gauge Display Units
psi
Display
LCD
Basic Gauge Wetted Parts
Stainless Steel
Agency Compliance
3A
Display Units
Psi
Gauge Operating Temp. Range
-4 Degrees to 185 Degrees F
Resolution
0.010 psi
Powered By
8 to 32V DC
Series
DSGL3
Digital Gauge Accuracy
+/-0.25%
Number of Display Digits
4
Socket Material
316L Stainless Steel
Gauge Connection Location
Bottom
Case Material
ABS Polycarbonate
Digital Gauge with Transmitter Type
Digital Sanitary Pressure Gauge with Transmitter

Description

Digital Sanitary Pressure Gauge with Transmitter, Accuracy +/-0.25 Percent of Reading, Display Units Psi, Output 4 to 20mA, Series DSGL3, Gauge Primary Range Units psig, Case Color Gray, Features Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Loop Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.