Zoro Homepage
This item is Discontinued.
Cecomp Digital Sanitary Compound Gauge with Transmitter, -15 to 0 to 100 psig/psig, 1-1/2" Triclamp, Gray DSGL315N-15V100PSIG-NC

Digital Sanitary Compound Gauge with Transmitter, -15 to 0 to 100 psig/psig, 1-1/2" Triclamp, Gray (Discontinued)

  • Mfr # DSGL315N-15V100PSIG-NC
  • Zoro # G2605359
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSGL315N-15V100PSIG-NC
Zoro #
G2605359
UPC #
-
Country of Origin
United States

Dimensions

Gauge Connection Size
1 1/2 in
Gauge Nominal Dial Size
3 in
Manufacturers Warranty Length
1 yr

Description

Digital Sanitary Compound Gauge with Transmitter, Accuracy +/-0.25 Percent of Reading, Display Units Psi, Output 4 to 20mA, Series DSGL3, Gauge Primary Range Units psig/psig, Case Color Gray, Features Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Loop Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.