Digital Sanitary Pressure Gauge with Transmitter, -30 to 0 psia, 1-1/2" Triclamp, Plastic, Gray (Discontinued)
- Mfr # DSGA415N30PSIA
- Zoro # G2604467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSGA415N30PSIA
Zoro #
G2604467
UPC #
-
Country of Origin
United States
Dimensions
Gauge Connection Size
1 1/2 in
Gauge Nominal Dial Size
3 in
Manufacturers Warranty Length
1 yr
Description
Digital Sanitary Pressure Gauge with Transmitter, Accuracy +/-0.25 Percent of Reading, Display Units Psi, Output 4 to 20mA, Series DSGA4, Gauge Primary Range Units psia, Case Color Gray, Features Seal NEOBEE M20 Fill, Password Protection for Calibration, 4 to 20mA Output, Dual Alarms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.