Zoro Homepage

Hay Anchors, PK25

  • Mfr # HA_25-pk

  • Zoro # G902697343


product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polypropylene
Outside Diameter
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA_25-pk
Zoro #
G902697343
UPC #
713757706209
Country of Origin
United States

Dimensions

Outside Diameter
4.5

Details

Color
Orange
Material
Polypropylene

Description

Innovative Hay Anchors are quickly inserted by hand, 3/4" socket or impact driver and resist pull out - even in highly compacted bales. Anchors are reusable and feature tie points for "S" hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.