Zoro Homepage

1" Diameter Pressure Gauge

  • Mfr # 6480-001

  • Zoro # G000700143


product price: $22.99
/ea

Key Features

Application
Metalworking
Gauge Case Material
Metal
Includes
Replacement Pressure Guage
Features
Non-Corrosive
For Use With
E-Z Mist Precision Control System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6480-001
Zoro #
G000700143
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in

Details

Item
Pressure Guage
Application
Metalworking
Gauge Case Material
Metal
Includes
Replacement Pressure Guage
Features
Non-Corrosive
For Use With
E-Z Mist Precision Control System
Case Color
Silver
For Use With Mfr. Model Number
8703-002
Compatible Brand
Cedarberg
Compatible Product Type
E-Z Mist Precision Control System
Compatible Manufacturer Model Number
8703-002
Name
Misting System Accessories and Replacement Parts

Description

Pressure Guage,For 8703-002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.