Flexible Hose, 1/2 in Inside Diameter
- Mfr # 8701-007
- Zoro # G501027237
product price:Â
$
20.59
/ea
Key Features
Series Name
Snap-Locâ„¢
Hose Inside Diameter
1/2 in
Product Type
Assembly Pliers
Fits Chest Size
Eliminates frustration of assembly with oily hands or in awkward positions on machines, Get a tight grip on snap-fit, Great for special assemblies, Tool makes it easier to get leverage for assembly
Connection Thread Size
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8701-007
- Zoro #
- G501027237
- UPC #
- -
- Country of Origin
- United States
- Series Name
- Snap-Locâ„¢
- Product Type
- Assembly Pliers
- Compatible Product Type
- Snap-Loc Hose Systems
- Item
- Assembly Pliers
- Includes
- Assembly Pliers
- Features
- Eliminates frustration of assembly with oily hands or in awkward positions on machines, Get a tight grip on snap-fit, Great for special assemblies, Tool makes it easier to get leverage for assembly
Dimensions
- Hose Inside Diameter
- 1/2 in
- Fits Chest Size
- Eliminates frustration of assembly with oily hands or in awkward positions on machines, Get a tight grip on snap-fit, Great for special assemblies, Tool makes it easier to get leverage for assembly
- Connection Thread Size
- 1/2"
- Overall Depth
- 1 in
- Overall Height
- 2 in
- Overall Width
- 2 in
Description
Lubrication System Kits
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.